- Sprocket for #12 Chain
- 3 Strands
- 60 Teeth
- Style C
- Made of Steel
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
| No. of Strands Across | 3 |
| No. of Teeth Rows Strands | 3 |
| Chain No. | 12B, 12B-3 |
| Length Through Bore | 3.346 in |
| Hub O.D. | 4.764 in |
| Bore Type | Minimum Plain Bore |
| Chain Pitch | 19.05 mm |
| Material Internal Use | Carbon Steel |
| Pitch Diameter | 363.99 mm |
| Material | Steel |
| Bore Range [Max] | 82 mm |
| Width Across Teeth Rows | 1.952 in |
| Stock Bore Size | 32 mm |
| No. of Teeth | 60 |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 130 mm |
| Outside Dia. | 374.904 mm |
| Width Across Teeth | 49.78 mm |
| Sprocket Style | C |
| Inch/Metric | Metric |
| Hub Length Thru | 85 mm |
| Family Name | No. 12 - 19.050 mm Pitch - Triple - Type B & C |
| Bore Range [Min] | 32 mm |
| Martin No. | 12C60 |
| Weight | 59.2 LB |
| EAN or UPC | 697950401928 |

