- Sprocket for #35 Chain, 96 Teeth, 3 Strand, QD Bushed, Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ QD bushings
| Bore Type | Bushed |
| Type | C |
| No. of Teeth | 96 |
| Hub Length | 0.29 in |
| Bushing Bore Size [Min] | 0.5 in |
| No. of Teeth Rows Strands | 3 |
| No. of Strands Across | 3 |
| Chain Pitch | 0.375 in |
| Width Across Teeth | 0.961 in |
| Outside Dia. | 11.68 in |
| Screw Size | 5/16-18 UNC |
| Construction Internal | Solid |
| Pitch Dia. | 11.461 in |
| Length Through Bore | 1.25 in |
| Hub Projection | 0.29 in |
| Single Strand Tooth Thickness | 0.162 in |
| Bushing Type | QD |
| Bore Size [Max] | 2.625 in |
| Hub Dia. | 3 7/8 in |
| Bushing Bore [Min] | 0.5 in |
| Material Internal Use | Carbon Steel |
| Pitch Diameter | 11.46 in |
| Overall Length | 2.125 in |
| Overall Length Less Threads | 2.125 in |
| Bushing Series | SK |
| Outside Dia. [Min] | 11.68 in |
| Chain Sprocket Pitch | 0.375 in |
| Sprocket Style | B |
| Chain Sprocket Number | 35 |
| Tooth Width | 0.162 in |
| Chain No. | 35-3 |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Bore Size [Max] | 2.625 in |
| Bore Size [Min] | 0.5 in |
| Material | Steel |
| Material External Use | Steel |
| Hub O.D. | 4 in |
| Caliper Diameter | 11.26 in |
| O.D. | 11.68 in |
| Bushing Bore [Max] | 2.625 in |
| Inch/Metric | Inch |
| Weight | 25.65 LB |
| EAN or UPC | 697950003450 |

