Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
No. of Strands Across
3
Caliper Diameter
2.7154 in
Outside Dia. [Min]
3.296 in
Hub Projection
0.72 in
Bushing Bore Size [Max]
1.75 in
Chain Sprocket Pitch
0.5 in
Overall Length Less Threads
N/A
Outside Dia.
3.296 in
Keyway
w/Keyway
Material External Use
Steel
Bushing Bore Size [Min]
0.5 in
Construction Internal
Solid With Recess Groove
Key Way Size
0.375 in
Keyway Size
0.375 in
Material
Steel
Material Internal Use
Carbon Steel
Sprocket Style
B
Hub Dia.
3 in
Hub OD @ Recess
2.466 in
Hub Recess Width
3/16 in
Bushing Bore [Min]
0.5 in
Chain Pitch
0.500 in
Hub O.D.
3 in
Bushing Series
P1
Bore Size [Min]
0.5 in
Single Strand Tooth Thickness
0.275 in
Length Through Bore
1.313 in
No. of Teeth Rows Strands
3
Bushing Type
Split Taper
Inch/Metric
Inch
No. of Teeth
19
Hub Length
0.72 in
Bore Type
Bushed
Hub Recessed
1
Chain Sprocket Number
40
Hardened Teeth
With Hardened Teeth
Overall Length
3.03125 in
Bushing Bore [Max]
1.75 in
Width Across Teeth
1.407 in
Chain No.
40-3
Pitch Dia.
3.038 in
Type
22
O.D.
3.296 in
Tooth Width
0.275 in
Hub Recess Depth
0.267 in
Bore Size [Max]
1.75 in
Pitch Diameter
3.0378 in
Weight
1.97 LB
EAN or UPC
697950218236
We're here for you
with Service Centers across the country - We have your back