Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
No. of Teeth Rows Strands
3
Bushing Bore Size [Min]
0.75 in
Inch/Metric
Inch
Keyway
w/Keyway
Single Strand Tooth Thickness
0.275 in
Tooth Width
0.275 in
Material Internal Use
Carbon Steel
Key Way Size
0.5 in
No. of Teeth
36
Sprocket Style
B
Chain Pitch
0.500 in
Chain Sprocket Number
40
No. of Strands Across
3
Bore Type
Bushed
Bushing Bore [Max]
2.6875 in
Hub Length
0.35 in
Type
22
Keyway Size
0.5 in
Bushing Bore Size [Max]
2.688 in
Width Across Teeth
1.407 in
Hardened Teeth
With Hardened Teeth
Bushing Bore [Min]
0.75 in
Bushing Series
Q1
Overall Length
2.78125 in
Hub Projection
0.35 in
Material
Steel
Pitch Dia.
5.737 in
Overall Length Less Threads
N/A
Caliper Diameter
5.4249 in
Pitch Diameter
5.7369 in
O.D.
6.015 in
Bore Size [Min]
0.75 in
Bore Size [Max]
2.688 in
Hub Dia.
4 1/4 in
Length Through Bore
1.75 in
Chain No.
40-3
Bushing Type
Split Taper
Outside Dia. [Min]
6.015 in
Outside Dia.
6.015 in
Construction Internal
Solid
Hub O.D.
4.25 in
Chain Sprocket Pitch
0.5 in
Material External Use
Steel
Weight
6.91 LB
EAN or UPC
697950218328
We're here for you
with Service Centers across the country - We have your back