Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
O.D.
7.929 in
Bore Type
Bushed
Outside Dia.
7.929 in
Bushing Bore Size [Max]
2.688 in
No. of Teeth Rows Strands
3
Hub Projection
0.35 in
Chain No.
40-3
Hardened Teeth
With Hardened Teeth
Hub Length
0.35 in
Hub Dia.
4 1/4 in
Sprocket Style
B
Hub O.D.
4.25 in
Tooth Width
0.275 in
Overall Length
2.78125 in
Type
22
Bore Size [Min]
0.75 in
Keyway
w/Keyway
Pitch Dia.
7.645 in
Chain Sprocket Number
40
Bushing Bore [Min]
0.75 in
Caliper Diameter
7.3329 in
Overall Length Less Threads
N/A
Length Through Bore
1.75 in
Single Strand Tooth Thickness
0.275 in
Bore Size [Max]
2.688 in
No. of Strands Across
3
Outside Dia. [Min]
7.929 in
Pitch Diameter
7.6449 in
No. of Teeth
48
Bushing Series
Q1
Material External Use
Steel
Material
Steel
Bushing Bore Size [Min]
0.75 in
Keyway Size
0.5 in
Chain Sprocket Pitch
0.5 in
Construction Internal
Solid
Key Way Size
0.5 in
Bushing Type
Split Taper
Material Internal Use
Carbon Steel
Bushing Bore [Max]
2.6875 in
Inch/Metric
Inch
Chain Pitch
0.500 in
Width Across Teeth
1.407 in
Weight
15.07 LB
EAN or UPC
697950218342
We're here for you
with Service Centers across the country - We have your back