Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Hub O.D.
4.25 in
Chain Sprocket Pitch
0.5 in
Material Internal Use
Carbon Steel
No. of Strands Across
3
Outside Dia. [Min]
8.566 in
Caliper Diameter
7.9691 in
Material External Use
Steel
Hub Length
0.35 in
Inch/Metric
Inch
Bore Size [Max]
2.688 in
Bore Type
Bushed
Pitch Dia.
8.281 in
Single Strand Tooth Thickness
0.275 in
Overall Length
2.78125 in
Type
22
Hardened Teeth
With Hardened Teeth
Overall Length Less Threads
N/A
Bushing Bore [Max]
2.6875 in
Key Way Size
0.5 in
Outside Dia.
8.566 in
No. of Teeth Rows Strands
3
O.D.
8.566 in
Bushing Bore Size [Max]
2.688 in
Bushing Type
Split Taper
Bushing Bore [Min]
0.75 in
Keyway Size
0.5 in
Hub Projection
0.35 in
Material
Steel
Sprocket Style
B
Chain No.
40-3
Keyway
w/Keyway
Bushing Bore Size [Min]
0.75 in
Chain Pitch
0.500 in
Width Across Teeth
1.407 in
Construction Internal
Solid
No. of Teeth
52
Tooth Width
0.275 in
Pitch Diameter
8.2811 in
Bushing Series
Q1
Bore Size [Min]
0.75 in
Chain Sprocket Number
40
Hub Dia.
4 1/4 in
Length Through Bore
1.75 in
Weight
18.12 LB
EAN or UPC
697950218359
We're here for you
with Service Centers across the country - We have your back