Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Material External Use
Steel
Bushing Bore Size [Max]
2.688 in
Caliper Diameter
8.2872 in
Single Strand Tooth Thickness
0.275 in
Bore Size [Min]
0.75 in
Outside Dia. [Min]
8.885 in
Hub Dia.
4 1/4 in
Bore Size [Max]
2.688 in
Chain Pitch
0.500 in
Hub O.D.
4.25 in
Outside Dia.
8.885 in
Keyway
w/Keyway
Hardened Teeth
With Hardened Teeth
Width Across Teeth
1.407 in
Chain Sprocket Pitch
0.5 in
Bushing Bore Size [Min]
0.75 in
Keyway Size
0.5 in
Bore Type
Bushed
Type
22
No. of Teeth Rows Strands
3
Bushing Type
Split Taper
Key Way Size
0.5 in
Bushing Series
Q1
Construction Internal
Solid
Bushing Bore [Max]
2.6875 in
Hub Length
0.35 in
Material Internal Use
Carbon Steel
Sprocket Style
B
Material
Steel
No. of Teeth
54
Hub Projection
0.35 in
Bushing Bore [Min]
0.75 in
No. of Strands Across
3
Tooth Width
0.275 in
Chain No.
40-3
Pitch Diameter
8.5992 in
Overall Length Less Threads
N/A
Length Through Bore
1.75 in
O.D.
8.885 in
Overall Length
2.78125 in
Chain Sprocket Number
40
Inch/Metric
Inch
Pitch Dia.
8.599 in
Weight
19.74 LB
EAN or UPC
697950218366
We're here for you
with Service Centers across the country - We have your back