- 50 Chain Number
- 3 Strands
- 13 Teeth
- Without Hardened Teeth
- B Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ split-taper bushings
| Outside Dia. | 2.911 in |
| Material Internal Use | Carbon Steel |
| Chain Sprocket Number | 50 |
| Hub Dia. | 1 7/8 in |
| Sprocket Style | B |
| Width Across Teeth | 1.753 in |
| Bushing Bore Size [Max] | 1.313 in |
| No. of Teeth Rows Strands | 3 |
| Inch/Metric | Inch |
| Hub Projection | 0.747 in |
| Family Name | No. 50 - 5/8 in Pitch - Triple - Type B & C - Saber Tooth (Hardened) |
| Hardened Teeth | 1 |
| Bore Type | Finished Bore |
| Length Through Bore | 2.5 in |
| Chain No. | 50 |
| No. of Teeth | 13 |
| Construction Internal | Solid |
| Hub Length Thru | 2.168 in |
| Single Strand Tooth Thickness | 0.332 in |
| Chain Sprocket Pitch | 0.625 in |
| Chain Pitch | 0.625 in |
| Pitch Diameter | 2.61 in |
| Hub O.D. | 1.875 in |
| Material | Steel |
| Pitch Dia. | 2.612 in |
| Bushing Bore [Min] | 0.625 in |
| Bushing Bore Size [Min] | 0.625 in |
| Stock Bore Size | 0.625 in |
| Finished Bore Size | 0.625 in |
| Martin No. | 50B13H |
| Outside Dia. [Min] | 2.911 in |
| Series | B |
| O.D. | 2.911 in |
| Material External Use | Steel |
| Pitch Diameter [Min] | 2.61 in |
| Caliper Diameter | 2.193 in |
| Bore Size [Min] | 0.625 in |
| Bore Style | Minimum Bore |
| Bore Range [Max] | 1.3125 in |
| No. of Strands Across | 3 |
| Bore Range [Min] | 0.625 in |
| Bore Size [Max] | 1.313 in |
| Weight | 2.28 LB |
| EAN or UPC | 697950014180 |

