Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Overall Length Less Threads
N/A
Outside Dia.
3.718 in
No. of Teeth
17
Caliper Diameter
2.9869 in
Type
22
Tooth Width
0.332 in
Hub Dia.
3 in
Bushing Series
P1
Hub O.D.
3 in
Hub Recess Width
1/4 in
Overall Length
3.375 in
Hardened Teeth
With Hardened Teeth
Hub Projection
3/4 in
Chain Sprocket Pitch
0.625 in
Inch/Metric
Inch
Keyway
w/Keyway
Bushing Bore Size [Min]
0.75 in
Bushing Bore [Max]
1.75 in
Hub Recess Depth
0.1563 in
Material
Steel
No. of Teeth Rows Strands
3
Chain Pitch
0.625 in
Hub OD @ Recess
2.688 in
Pitch Dia.
3.401 in
Length Through Bore
2.313 in
Outside Dia. [Min]
3.718 in
Sprocket Style
B
Bore Size [Max]
1.75 in
Construction Internal
Solid With Recess Groove
Width Across Teeth
1.758 in
Bushing Bore Size [Max]
1.75 in
Bore Type
Bushed
Chain Sprocket Number
50
O.D.
3.718 in
Hub Recessed
1
Material Internal Use
Carbon Steel
Single Strand Tooth Thickness
0.332 in
Hub Length
3/4 in
Chain No.
50-3
Bushing Type
Split Taper
Bore Size [Min]
0.75 in
Bushing Bore [Min]
0.75 in
Keyway Size
0.375 in
No. of Strands Across
3
Key Way Size
0.375 in
Pitch Diameter
3.4014 in
Material External Use
Steel
Weight
2.94 LB
EAN or UPC
697950218458
We're here for you
with Service Centers across the country - We have your back