Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
O.D.
4.522 in
Inch/Metric
Inch
Outside Dia. [Min]
4.522 in
Type
24
Overall Length Less Threads
N/A
No. of Strands Across
3
No. of Teeth
21
Bore Size [Max]
1.75 in
Chain Sprocket Pitch
0.625 in
Pitch Diameter
4.1934 in
Material
Steel
Single Strand Tooth Thickness
0.332 in
Bushing Bore [Max]
1.75 in
Length Through Bore
1.753 in
Keyway
w/Keyway
Bushing Series
P1
Material External Use
Steel
Pitch Dia.
4.193 in
Construction Internal
Solid With Recess Groove
Caliper Diameter
3.7817 in
Bushing Bore Size [Min]
0.5 in
Material Internal Use
Carbon Steel
Outside Dia.
4.522 in
Width Across Teeth
1.758 in
Tooth Width
0.332 in
Bore Size [Min]
0.5 in
Chain No.
50-3
Bushing Type
Split Taper
Chain Sprocket Number
50
Key Way Size
0.375 in
Bushing Bore [Min]
0.5 in
Hardened Teeth
With Hardened Teeth
Chain Pitch
0.625 in
No. of Teeth Rows Strands
3
Sprocket Style
A
Keyway Size
0.375 in
Bushing Bore Size [Max]
1.75 in
Bore Type
Bushed
Overall Length
2.625 in
Hub Dia.
3 in
Weight
4.2 LB
EAN or UPC
697950218496
We're here for you
with Service Centers across the country - We have your back