Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Caliper Diameter
4.7851 in
Sprocket Style
A
Pitch Dia.
5.185 in
No. of Teeth
26
Bushing Type
Split Taper
Bushing Series
Q1
Material External Use
Steel
Chain Sprocket Pitch
0.625 in
Outside Dia.
5.522 in
Single Strand Tooth Thickness
0.332 in
Bore Size [Max]
2.688 in
No. of Teeth Rows Strands
3
Key Way Size
0.5 in
Chain No.
50-3
Bushing Bore [Max]
2.6875 in
Type
23
Bore Type
Bushed
Chain Sprocket Number
50
Tooth Width
0.332 in
Hub Dia.
4 1/8 in
Outside Dia. [Min]
5.522 in
Material Internal Use
Carbon Steel
Bushing Bore Size [Min]
0.75 in
Chain Pitch
0.625 in
O.D.
5.522 in
Bore Size [Min]
0.75 in
Overall Length
2.78125 in
Bushing Bore Size [Max]
2.688 in
Hardened Teeth
With Hardened Teeth
Width Across Teeth
1.758 in
Overall Length Less Threads
N/A
Length Through Bore
1.753 in
No. of Strands Across
3
Keyway Size
0.5 in
Pitch Diameter
5.1851 in
Bushing Bore [Min]
0.75 in
Keyway
w/Keyway
Material
Steel
Inch/Metric
Inch
Construction Internal
Solid
Weight
5.78 LB
EAN or UPC
697950218533
We're here for you
with Service Centers across the country - We have your back