Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Outside Dia.
5.922 in
Construction Internal
Solid
Pitch Dia.
5.582 in
Caliper Diameter
5.1821 in
Bushing Bore Size [Min]
0.75 in
No. of Teeth
28
Length Through Bore
1.753 in
Width Across Teeth
1.758 in
Chain No.
50-3
Key Way Size
0.5 in
Chain Sprocket Number
50
Bore Type
Bushed
Outside Dia. [Min]
5.922 in
Chain Pitch
0.625 in
No. of Teeth Rows Strands
3
Material External Use
Steel
Sprocket Style
A
Bushing Bore [Max]
2.6875 in
Overall Length
2.78125 in
Pitch Diameter
5.5821 in
Keyway Size
0.5 in
Bushing Series
Q1
Bore Size [Max]
2.688 in
Keyway
w/Keyway
Bushing Bore Size [Max]
2.688 in
Chain Sprocket Pitch
0.625 in
Hardened Teeth
With Hardened Teeth
Tooth Width
0.332 in
Material
Steel
Material Internal Use
Carbon Steel
Overall Length Less Threads
N/A
No. of Strands Across
3
Hub Dia.
4 1/8 in
Type
23
Inch/Metric
Inch
Bushing Bore [Min]
0.75 in
Bushing Type
Split Taper
Bore Size [Min]
0.75 in
O.D.
5.922 in
Single Strand Tooth Thickness
0.332 in
Weight
7.33 LB
EAN or UPC
697950218540
We're here for you
with Service Centers across the country - We have your back