Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Keyway Size
0.5 in
No. of Strands Across
3
Bushing Bore [Max]
2.6875 in
Bore Size [Min]
0.75 in
Material Internal Use
Carbon Steel
No. of Teeth Rows Strands
3
Material External Use
Steel
Bushing Bore Size [Min]
0.75 in
Outside Dia. [Min]
6.721 in
Single Strand Tooth Thickness
0.332 in
Construction Internal
Solid
Type
23
Caliper Diameter
5.9764 in
Pitch Dia.
6.376 in
Width Across Teeth
1.758 in
Hardened Teeth
With Hardened Teeth
O.D.
6.721 in
Overall Length
2.78125 in
Overall Length Less Threads
N/A
Bore Size [Max]
2.688 in
Bushing Bore [Min]
0.75 in
Keyway
w/Keyway
Key Way Size
0.5 in
Sprocket Style
A
Pitch Diameter
6.3764 in
Chain No.
50-3
Inch/Metric
Inch
Bore Type
Bushed
Chain Pitch
0.625 in
Bushing Type
Split Taper
Bushing Series
Q1
Material
Steel
No. of Teeth
32
Length Through Bore
1.753 in
Bushing Bore Size [Max]
2.688 in
Tooth Width
0.332 in
Outside Dia.
6.721 in
Hub Dia.
4 1/8 in
Chain Sprocket Pitch
0.625 in
Chain Sprocket Number
50
Weight
10.8 LB
EAN or UPC
697950218564
We're here for you
with Service Centers across the country - We have your back