Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Inch/Metric
Inch
O.D.
8.715 in
Width Across Teeth
1.758 in
No. of Teeth
42
Single Strand Tooth Thickness
0.332 in
Pitch Diameter
8.3634 in
Bushing Bore Size [Min]
0.75 in
Bushing Bore [Max]
2.6875 in
Chain Sprocket Pitch
0.625 in
Bushing Series
Q1
Overall Length Less Threads
N/A
Material
Steel
Bushing Bore [Min]
0.75 in
Bore Type
Bushed
Material Internal Use
Carbon Steel
Hardened Teeth
With Hardened Teeth
Chain Pitch
0.625 in
Tooth Width
0.332 in
Chain No.
50-3
Hub Dia.
4 1/8 in
No. of Teeth Rows Strands
3
Construction Internal
Solid
Bushing Type
Split Taper
Length Through Bore
1.753 in
Caliper Diameter
7.9634 in
Outside Dia. [Min]
8.715 in
Bushing Bore Size [Max]
2.688 in
Key Way Size
0.5 in
Sprocket Style
A
Bore Size [Min]
0.75 in
Outside Dia.
8.715 in
Keyway Size
0.5 in
No. of Strands Across
3
Material External Use
Steel
Keyway
w/Keyway
Bore Size [Max]
2.688 in
Pitch Dia.
8.363 in
Overall Length
2.78125 in
Chain Sprocket Number
50
Type
23
Weight
21.65 LB
EAN or UPC
697950218601
We're here for you
with Service Centers across the country - We have your back