Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Chain Pitch
0.625 in
Single Strand Tooth Thickness
0.332 in
Outside Dia.
9.911 in
Length Through Bore
1.753 in
O.D.
9.911 in
Overall Length
2.78125 in
Hardened Teeth
With Hardened Teeth
Keyway Size
0.5 in
No. of Teeth
48
Bore Type
Bushed
Bushing Bore [Min]
0.75 in
Width Across Teeth
1.758 in
Chain No.
50-3
Overall Length Less Threads
N/A
Pitch Diameter
9.5561 in
Sprocket Style
A
Inch/Metric
Inch
Type
23
Bushing Bore Size [Min]
0.75 in
No. of Strands Across
3
Outside Dia. [Min]
9.911 in
Key Way Size
0.5 in
Material
Steel
Bushing Bore Size [Max]
2.688 in
No. of Teeth Rows Strands
3
Bushing Type
Split Taper
Bore Size [Min]
0.75 in
Chain Sprocket Pitch
0.625 in
Chain Sprocket Number
50
Caliper Diameter
9.1561 in
Bore Size [Max]
2.688 in
Material Internal Use
Carbon Steel
Keyway
w/Keyway
Pitch Dia.
9.556 in
Bushing Bore [Max]
2.6875 in
Hub Dia.
4 1/8 in
Tooth Width
0.332 in
Construction Internal
Solid
Material External Use
Steel
Bushing Series
Q1
Weight
29.64 LB
EAN or UPC
697950218618
We're here for you
with Service Centers across the country - We have your back