Martin
E50SF84
Triple Strand Sprocket; 50-3 Chain Size; 84 Teeth; Requires SF QD Bushing
Item #100810546
- Triple Strand Sprocket
- 50-3 Chain Size
- 84 Teeth
- Requires QD SF Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ QD bushings
| Material Internal Use | Carbon Steel |
| Caliper Diameter | 16.32 in |
| No. of Teeth Rows Strands | 3 |
| Bushing Bore [Min] | 0.5 in |
| Type | B |
| Material External Use | Steel |
| Material | Steel |
| Pitch Dia. | 16.715 in |
| No. of Strands Across | 3 |
| Hub Dia. | 4 5/8 in |
| Bushing Type | QD |
| Chain Pitch | 0.625 in |
| Bushing Bore Size [Min] | 0.5 in |
| Chain Sprocket Number | 50 |
| Inch/Metric | Inch |
| Construction Internal | Solid |
| Pitch Diameter | 16.72 in |
| O.D. | 17.078 in |
| Bore Type | Bushed |
| Chain No. | 50-3 |
| No. of Teeth | 84 |
| Bushing Bore [Max] | 2.9375 in |
| Outside Dia. [Min] | 17.078 in |
| Tooth Width | 0.332 in |
| Chain Sprocket Pitch | 0.625 in |
| Length Through Bore | 1.753 in |
| Bore Size [Max] | 2.938 in |
| Hardened Teeth | Without Hardened Teeth |
| Single Strand Tooth Thickness | 0.332 in |
| Bushing Bore Size [Max] | 2.938 in |
| Bushing Series | SF |
| Width Across Teeth | 1.25 in |
| Sprocket Style | A |
| Screw Size | 3/8-16 UNC |
| Overall Length | 2.25 in |
| Bore Size [Min] | 0.5 in |
| Outside Dia. | 17.078 in |
| Overall Length Less Threads | 2.25 in |
| Weight | 72.49 LB |
| EAN or UPC | 697950014517 |
