- Size 5 Type E Coupling Element
- Neoprene
| Torque Rating | 240 in lb |
| Coupling Size | 5 |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Insert Style | Two Piece |
| Temperature Range [Max] | 275 °F |
| Material | Neoprene |
| HP @ RPM | 6.9 hp @ 1800 rpm |
| Outside Dia. | 2.94 in |
| RPM [Max] | 7600 rpm |
| Weight | 0.6 LB |

