- 54 in Belt Width
- 6 in Roller Diameter
- Equal Trougher Self-Aligner Idler Type
- CEMA Class E - Heavy Duty Cema Class
- 35 degrees Trough Angle
| Material Internal Use | Carbon Steel |
| Roller Dia. | 6 in |
| Shaft Dia. | 40 mm |
| CEMA Class | CEMA Class E - Heavy Duty |
| Idler Type | Self-Aligner Equal Trougher |
| Belt Width | 54 in |
| Trough Angle [Min] | 35 ° |
| Bracket Length | 65 1/2 in |
| Bracket Width | 12 in |
| Roller Material | Steel |
| Roller Length | 19.75 in |
| Bolt Hole Spacing - Length | 63 in |
| Bolt Hole Spacing - Width [Min] | 7.5 in |
| Duty | E |
| Weight | 272.0 LB |
| EAN or UPC | 697950825090 |

