- 6 in Roller Diameter
- 40 in Roller Length
- 36 in Belt Width
- Steel Material
| Inch/Metric | Inch |
| Material | Steel |
| Shaft Length | 41 3/4 in |
| Roll Length | 40 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Belt Width | 36 in |
| Roller Dia. | 6 in |
| Shaft Dia. | 40 mm |
| Weight | 56.6 LB |
| Inch/Metric | Inch |
| Material | Steel |
| Shaft Length | 41 3/4 in |
| Roll Length | 40 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Belt Width | 36 in |
| Roller Dia. | 6 in |
| Shaft Dia. | 40 mm |
| Weight | 56.6 LB |