- 6 in Roller Diameter
- 58 in Roller Length
- 54 in Belt Width
- Steel Material
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Shaft Length | 59.75 in |
| Material | Steel |
| Belt Width | 54 in |
| Shaft Dia. | 40 mm |
| Inch/Metric | Inch |
| Roll Length | 58 in |
| Weight | 80.41 LB |
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Shaft Length | 59.75 in |
| Material | Steel |
| Belt Width | 54 in |
| Shaft Dia. | 40 mm |
| Inch/Metric | Inch |
| Roll Length | 58 in |
| Weight | 80.41 LB |