- 6 in Roller Diameter
- 40 in Roller Length
- 36 in Belt Width
- Steel Material
| Belt Width | 36 in |
| Shaft Dia. | 30 mm |
| Shaft Length | 41.75 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Duty | E |
| Thickness | 0.18 in |
| Inch/Metric | Inch |
| Roll Length | 40 in |
| Roller Dia. | 6 in |
| Material Internal Use | Carbon Steel |
| Material | Steel |
| Weight | 56.6 LB |
| EAN or UPC | 697950827353 |

