- 6 in Roller Diameter
- 70 in Roller Length
- 66 in Belt Width
- Steel Material
| Roller Dia. | 6 in |
| Material | Steel |
| Material Internal Use | Carbon Steel |
| Inch/Metric | Inch |
| Shaft Length | 71 3/4 in |
| Belt Width | 66 in |
| Duty | E |
| CEMA Class | CEMA Class E - Heavy Duty |
| Shaft Dia. | 30 mm |
| Roll Length | 70 in |
| Weight | 81.0 LB |
| EAN or UPC | 697950827063 |

