- 6 in Roller Diameter
- 15 in Roller Length
- 42 in Belt Width
- Steel Material
| Material | Steel |
| Shaft Dia. | 40 mm |
| Roller Dia. | 6 in |
| Duty | E |
| Roll Length | 15 in |
| Material Internal Use | Carbon Steel |
| Inch/Metric | Inch |
| Belt Width | 42 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Shaft Length | 16 3/4 in |
| Weight | 41.0 LB |
| EAN or UPC | 697950826691 |

