- 6 in Roller Diameter
- 21.75 in Roller Length
- 60 in Belt Width
- Steel Material
| Shaft Length | 23 1/2 in |
| Shaft Dia. | 40 mm |
| Roller Dia. | 6 in |
| Inch/Metric | Inch |
| Material | Steel |
| Belt Width | 60 in |
| Roll Length | 21.75 in |
| Material Internal Use | Carbon Steel |
| CEMA Class | CEMA Class E - Heavy Duty |
| Duty | E |
| Weight | 49.0 LB |
| EAN or UPC | 697950826660 |

