- Size 6
- Type E Coupling Element
| Outside Dia. | 3.75 in |
| HP @ RPM | 12.9 hp @ 1800 rpm |
| Temperature Range [Max] | 275 °F |
| Coupling Size | 6 |
| RPM [Max] | 6000 rpm |
| Temperature Range [Min] | -30 °F |
| Torque Rating | 450 in lb |
| Color | Black |
| Insert Style | Two Piece |
| Material | EPDM |
| Weight | 1.0 LB |
| EAN or UPC | 697950081533 |

