Skip to content Skip to navigation menu
Triple Strand Sprocket

E60B36

Triple Strand Sprocket
Item #100810570
  • 60 Chain Number
  • 3 Strands
  • 36 Teeth
  • Without Hardened Teeth
  • B Sprocket Style
  • 1.25 in Minimum Bore
  • 3 in Maximum Bore
+ Show More + Show Less
Triple Strand Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 60 Chain Number
  • 3 Strands
  • 36 Teeth
  • Without Hardened Teeth
  • B Sprocket Style

description

  • Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.

features

  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bores are concentric to pitch line, minimizing run out
  • Interchangeable with other manufacturers’ split-taper bushings
Inch/Metric Inch
Chain No. 60
Hub O.D. 4.5 in
Finished Bore Size 1.25 in
Chain Sprocket Pitch 0.75 in
Stock Bore Size 1.25 in
Bore Size [Max] 3 in
Chain Sprocket Number 60
No. of Teeth Rows Strands 3
Bushing Bore Size [Min] 1.25 in
Sprocket Style B
Bore Range [Min] 1.25 in
Bore Range [Max] 3 in
Bore Type Finished Bore
Construction Internal Solid
Hub Length Thru 2.806 in
Series B
Bore Size [Min] 1.25 in
Pitch Diameter 8.61 in
Hardened Teeth Without Hardened Teeth
Material External Use Steel
Martin No. 60B36
No. of Strands Across 3
Pitch Dia. 8.605 in
Width Across Teeth 2.233 in
Material Internal Use Carbon Steel
Pitch Diameter [Min] 8.61 in
Caliper Diameter 8.136 in
Single Strand Tooth Thickness 0.444 in
Hub Projection 1.017 in
Outside Dia. [Min] 9.023 in
Material Steel
O.D. 9.023 in
Bushing Bore [Min] 1.25 in
Length Through Bore 3.25 in
Bore Style Minimum Bore
Bushing Bore Size [Max] 3 in
Chain Pitch 0.750 in
Family Name No. 60 - 3/4 in Pitch - Triple - Type B & C
Hub Dia. 4 1/2 in
Outside Dia. 9.023 in
No. of Teeth 36
Weight 36.38 LB
EAN or UPC 697950019116
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison