Martin
E60E76
Triple Strand Sprocket; 60-3 Chain Size; 76 Teeth; Requires E QD Bushing
Item #100810584
- Triple Strand Sprocket
- 60-3 Chain Size
- 76 Teeth
- Requires QD E Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ QD bushings
| Hub Length | 0.48 in |
| Construction Internal | Solid |
| O.D. | 18.583 in |
| Chain Sprocket Number | 60 |
| Chain No. | 60-3 |
| No. of Teeth Rows Strands | 3 |
| Overall Length Less Threads | 2.8125 in |
| Inch/Metric | Inch |
| Bushing Bore [Min] | 0.875 in |
| Overall Length | 2.8125 in |
| Outside Dia. [Min] | 18.583 in |
| Bushing Type | QD |
| Width Across Teeth | 2.238 in |
| Bushing Bore [Max] | 3.5 in |
| Caliper Diameter | 17.68 in |
| Length Through Bore | 1.625 in |
| Bushing Bore Size [Max] | 3.313 in |
| Hub O.D. | 6 in |
| Bore Type | Bushed |
| No. of Teeth | 76 |
| Bore Size [Min] | 0.875 in |
| Type | B1 |
| Pitch Diameter | 18.15 in |
| Bore Size [Max] | 3.313 in |
| Screw Size | 1/2-13 UNC |
| Single Strand Tooth Thickness | 0.444 in |
| No. of Strands Across | 3 |
| Bushing Series | E |
| Bushing Bore Size [Min] | 0.875 in |
| Sprocket Style | A |
| Pitch Dia. | 18.149 in |
| Material Internal Use | Carbon Steel |
| Material | Steel |
| Hub Dia. | 6 1/4 in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 18.583 in |
| Tooth Width | 0.444 in |
| Hub Projection | 0.48 in |
| Chain Pitch | 0.750 in |
| Material External Use | Steel |
| Chain Sprocket Pitch | 0.75 in |
| Weight | 68.46 LB |
| EAN or UPC | 697950019215 |
