Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Bore Size [Max]
1.75 in
Type
27
Inch/Metric
Inch
Bushing Bore Size [Max]
1.75 in
Hardened Teeth
With Hardened Teeth
Chain Pitch
0.750 in
No. of Teeth
13
Construction Internal
Solid With Recess Groove
No. of Strands Across
3
Bushing Type
Split Taper
Hub Length
0.83 in
Material External Use
Steel
O.D.
3.493 in
Keyway Size
0.375 in
Hub Dia.
3 in
Outside Dia. [Min]
3.493 in
Length Through Bore
3.844 in
Hub Recessed
1
Keyway
w/Keyway
Bore Size [Min]
0.75 in
Chain Sprocket Pitch
0.75 in
Material
Steel
Bushing Bore Size [Min]
0.75 in
Pitch Dia.
3.134 in
Chain Sprocket Number
60
Overall Length
4.71875 in
Material Internal Use
Carbon Steel
Key Way Size
0.375 in
Hub Recess Width
9/32 in
No. of Teeth Rows Strands
3
Chain No.
60-3
Hub OD @ Recess
2.263 in
Hub Projection
0.83 in
Outside Dia.
3.493 in
Single Strand Tooth Thickness
0.444 in
Overall Length Less Threads
N/A
Sprocket Style
C
Bushing Bore [Max]
1.75 in
Width Across Teeth
2.238 in
Tooth Width
0.444 in
Bore Type
Bushed
Pitch Diameter
3.1339 in
Bushing Series
P1
Hub O.D.
3 in
Hub Recess Depth
0.369 in
Caliper Diameter
2.6421 in
Bushing Bore [Min]
0.75 in
Weight
3.08 LB
EAN or UPC
697950218700
We're here for you
with Service Centers across the country - We have your back