Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
No. of Strands Across
3
No. of Teeth
16
Pitch Dia.
3.844 in
Caliper Diameter
3.3754 in
Outside Dia. [Min]
4.221 in
Sprocket Style
A
Bore Type
Bushed
Material Internal Use
Carbon Steel
Tooth Width
0.444 in
Chain Sprocket Pitch
0.75 in
Bushing Bore [Min]
0.5 in
Bushing Type
Split Taper
Key Way Size
0.375 in
Outside Dia.
4.221 in
Chain No.
60-3
Width Across Teeth
2.238 in
Hardened Teeth
With Hardened Teeth
Keyway
w/Keyway
Bore Size [Min]
0.5 in
Bushing Bore Size [Max]
1.75 in
No. of Teeth Rows Strands
3
Hub Dia.
3 in
Construction Internal
Solid
Pitch Diameter
3.8444 in
Single Strand Tooth Thickness
0.444 in
Overall Length Less Threads
N/A
Bushing Series
P1
Keyway Size
0.375 in
O.D.
4.221 in
Material External Use
Steel
Bore Size [Max]
1.75 in
Chain Sprocket Number
60
Overall Length
3.125 in
Material
Steel
Chain Pitch
0.750 in
Type
24
Bushing Bore [Max]
1.75 in
Length Through Bore
2.233 in
Inch/Metric
Inch
Bushing Bore Size [Min]
0.5 in
Weight
3.94 LB
EAN or UPC
697950218731
We're here for you
with Service Centers across the country - We have your back