Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Hub Recess Width
9/32 in
Overall Length Less Threads
N/A
Inch/Metric
Inch
Hub Length
0.86 in
Bushing Bore Size [Max]
2.688 in
No. of Teeth Rows Strands
3
Material
Steel
Bushing Bore Size [Min]
0.75 in
Length Through Bore
4 in
Bore Size [Max]
2.688 in
Pitch Diameter
4.0816 in
Bushing Bore [Min]
0.75 in
Single Strand Tooth Thickness
0.444 in
Chain Sprocket Pitch
0.75 in
Overall Length
5 in
Hub OD @ Recess
3.265 in
Chain Pitch
0.750 in
Sprocket Style
C
Construction Internal
Solid
Type
27
Outside Dia. [Min]
4.462 in
O.D.
4.462 in
Material External Use
Steel
Keyway
w/Keyway
Caliper Diameter
3.5952 in
Hub Recessed
1
Width Across Teeth
2.238 in
Hub Recess Depth
0.493 in
Chain Sprocket Number
60
Key Way Size
0.5 in
Hardened Teeth
With Hardened Teeth
Hub O.D.
4.2 in
Bushing Series
Q1
Bore Size [Min]
0.75 in
Chain No.
60-3
Hub Projection
0.86 in
Tooth Width
0.444 in
Hub Dia.
4 1/4 in
Keyway Size
0.5 in
Pitch Dia.
4.082 in
Bushing Type
Split Taper
Outside Dia.
4.462 in
Bushing Bore [Max]
2.6875 in
No. of Strands Across
3
No. of Teeth
17
Bore Type
Bushed
Material Internal Use
Carbon Steel
Weight
5.03 LB
EAN or UPC
697950218748
We're here for you
with Service Centers across the country - We have your back