Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Keyway
w/Keyway
Chain Sprocket Pitch
0.75 in
Bore Type
Bushed
Bore Size [Min]
0.75 in
Outside Dia.
4.703 in
Inch/Metric
Inch
No. of Teeth Rows Strands
3
Bushing Bore [Max]
2.6875 in
Overall Length Less Threads
N/A
Hub Recess Depth
0.388 in
Chain Sprocket Number
60
Hub Projection
0.92 in
Sprocket Style
B
Pitch Diameter
4.3191 in
Bushing Bore Size [Max]
2.688 in
Bushing Bore Size [Min]
0.75 in
Width Across Teeth
2.238 in
Outside Dia. [Min]
4.703 in
O.D.
4.703 in
Tooth Width
0.444 in
Bore Size [Max]
2.688 in
Hub Dia.
4 1/4 in
No. of Strands Across
3
Chain Pitch
0.750 in
Hub O.D.
4.5 in
Caliper Diameter
3.8501 in
Material External Use
Steel
Overall Length
4.1875 in
Keyway Size
0.5 in
Construction Internal
Solid
Bushing Bore [Min]
0.75 in
Type
22
Pitch Dia.
4.319 in
Key Way Size
0.5 in
Chain No.
60-3
Hub Length
0.92 in
Length Through Bore
1.75 in
Hardened Teeth
With Hardened Teeth
Material
Steel
Single Strand Tooth Thickness
0.444 in
Hub Recess Width
0.2813 in
Material Internal Use
Carbon Steel
No. of Teeth
18
Bushing Series
Q1
Hub Recessed
1
Bushing Type
Split Taper
Hub OD @ Recess
3.473 in
Weight
5.19 LB
EAN or UPC
697950218755
We're here for you
with Service Centers across the country - We have your back