Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Length Through Bore
1.75 in
Overall Length
4.1875 in
Key Way Size
0.5 in
Keyway Size
0.5 in
Outside Dia.
5.185 in
Chain No.
60-3
No. of Strands Across
3
Bushing Series
Q1
Bore Type
Bushed
Type
22
Chain Pitch
0.750 in
Hub Projection
0.92 in
Bushing Bore Size [Min]
0.75 in
Overall Length Less Threads
N/A
Bushing Type
Split Taper
No. of Teeth
20
Hub Dia.
4 1/4 in
Hardened Teeth
With Hardened Teeth
Bore Size [Min]
0.75 in
Hub O.D.
4.5 in
Hub Recessed
1
Inch/Metric
Inch
Single Strand Tooth Thickness
0.444 in
Hub Recess Width
0.2813 in
Chain Sprocket Number
60
Bore Size [Max]
2.688 in
Material
Steel
Bushing Bore [Max]
2.6875 in
Keyway
w/Keyway
Material Internal Use
Carbon Steel
Sprocket Style
B
Hub Length
0.92 in
No. of Teeth Rows Strands
3
Hub OD @ Recess
3.955 in
Bushing Bore [Min]
0.75 in
Pitch Dia.
4.794 in
Tooth Width
0.444 in
O.D.
5.185 in
Caliper Diameter
4.3253 in
Material External Use
Steel
Pitch Diameter
4.7943 in
Construction Internal
Solid
Outside Dia. [Min]
5.185 in
Bushing Bore Size [Max]
2.688 in
Chain Sprocket Pitch
0.75 in
Width Across Teeth
2.238 in
Hub Recess Depth
0.148 in
Weight
7.37 LB
EAN or UPC
697950218779
We're here for you
with Service Centers across the country - We have your back