Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
No. of Teeth
22
Bushing Bore Size [Max]
2.688 in
Tooth Width
0.444 in
Material
Steel
Type
24
Overall Length
3.25 in
Chain Sprocket Pitch
0.75 in
Construction Internal
Solid
Length Through Bore
2.233 in
Pitch Dia.
5.27 in
Pitch Diameter
5.27 in
Material External Use
Steel
O.D.
5.666 in
Keyway Size
0.5 in
Sprocket Style
A
Bushing Series
Q1
Chain Sprocket Number
60
Bushing Bore [Max]
2.6875 in
No. of Teeth Rows Strands
3
Key Way Size
0.5 in
Bushing Type
Split Taper
Bushing Bore [Min]
0.75 in
No. of Strands Across
3
Inch/Metric
Inch
Keyway
w/Keyway
Hub Dia.
4 1/8 in
Overall Length Less Threads
N/A
Hardened Teeth
With Hardened Teeth
Caliper Diameter
4.801 in
Single Strand Tooth Thickness
0.444 in
Material Internal Use
Carbon Steel
Bushing Bore Size [Min]
0.75 in
Width Across Teeth
2.238 in
Chain Pitch
0.750 in
Outside Dia. [Min]
5.666 in
Bore Size [Max]
2.688 in
Bore Size [Min]
0.75 in
Bore Type
Bushed
Chain No.
60-3
Outside Dia.
5.666 in
Weight
7.58 LB
EAN or UPC
697950218793
We're here for you
with Service Centers across the country - We have your back