Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Single Strand Tooth Thickness
0.444 in
Bushing Type
Split Taper
Bushing Bore Size [Min]
1.125 in
Hardened Teeth
With Hardened Teeth
Bushing Bore [Min]
1.125 in
Material
Steel
No. of Teeth Rows Strands
3
Construction Internal
Solid
Overall Length Less Threads
N/A
Keyway
w/Keyway
Bore Size [Max]
3.75 in
Chain No.
60-3
Inch/Metric
Inch
Key Way Size
0.75 in
Pitch Diameter
7.1751 in
Keyway Size
0.75 in
Bore Type
Bushed
Material Internal Use
Carbon Steel
Tooth Width
0.444 in
Outside Dia.
7.586 in
Width Across Teeth
2.238 in
Type
25
Chain Sprocket Pitch
0.75 in
Bushing Bore Size [Max]
3.75 in
Hub Dia.
5 3/8 in
Outside Dia. [Min]
7.586 in
Material External Use
Steel
Overall Length
3.15625 in
O.D.
7.586 in
Sprocket Style
A
No. of Strands Across
3
Pitch Dia.
7.175 in
Chain Sprocket Number
60
Length Through Bore
2.233 in
Bushing Bore [Max]
3.75 in
Chain Pitch
0.750 in
No. of Teeth
30
Bushing Series
R1
Bore Size [Min]
1.125 in
Caliper Diameter
6.7061 in
Weight
13.89 LB
EAN or UPC
697950218861
We're here for you
with Service Centers across the country - We have your back