- 36 in Belt Width
- 7 in Roller Diameter
- Unequal Impact Trougher Idler Type
- CEMA Class E - Heavy Duty Cema Class
- 20 degrees Trough Angle
| Trough Angle [Min] | 20 ° |
| Roller Dia. | 7 in |
| Shaft Dia. | 40 mm |
| Bracket Length | 49.38 in |
| Bracket Width | 12 in |
| Idler Type | Unequal Impact Trougher |
| O.D. | 7 in |
| Material Internal Use | Carbon Steel |
| Roller Material | Steel |
| Bolt Hole Spacing - Length | 45 in |
| Belt Width | 36 in |
| Bolt Hole Spacing - Width [Min] | 7.5 in |
| Roller Length | 23.75 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Duty | E |
| Weight | 182.0 LB |
| EAN or UPC | 697950822266 |

