- 7 in Roller Diameter
- 70 in Roller Length
- 66 in Belt Width
- Steel Material
| Shaft Length | 71 3/4 in |
| Material | Steel |
| Roller Dia. | 7 in |
| Inch/Metric | Inch |
| Roll Length | 70 in |
| Duty | E |
| Material Internal Use | Carbon Steel |
| Belt Width | 66 in |
| Shaft Dia. | 40 mm |
| CEMA Class | CEMA Class E - Heavy Duty |
| Weight | 96.0 LB |
| EAN or UPC | 697950824550 |

