- 7 in Roller Diameter
- 40 in Roller Length
- 36 in Belt Width
- Steel Material
| Shaft Length | 41 3/4 in |
| Material Internal Use | Carbon Steel |
| Roll Length | 40 in |
| Duty | E |
| CEMA Class | CEMA Class E - Heavy Duty |
| Belt Width | 36 in |
| Inch/Metric | Inch |
| Roller Dia. | 7 in |
| Material | Steel |
| Shaft Dia. | 30 mm |
| Weight | 50.0 LB |
| EAN or UPC | 697950823799 |

