- 7 in Roller Diameter
- 46 in Roller Length
- 42 in Belt Width
- Steel Material
| Belt Width | 42 in |
| Material | Steel |
| Shaft Length | 47 3/4 in |
| Roll Length | 46 in |
| Roller Dia. | 7 in |
| Shaft Dia. | 30 mm |
| Material Internal Use | Carbon Steel |
| CEMA Class | CEMA Class E - Heavy Duty |
| Duty | E |
| Inch/Metric | Inch |
| Weight | 58.0 LB |
| EAN or UPC | 697950823775 |

