- 7 in Roller Diameter
- 64 in Roller Length
- 60 in Belt Width
- Steel Material
| Roll Length | 64 in |
| Material | Steel |
| Shaft Dia. | 30 mm |
| Belt Width | 60 in |
| Shaft Length | 65 3/4 in |
| Duty | E |
| Roller Dia. | 7 in |
| Material Internal Use | Carbon Steel |
| Inch/Metric | Inch |
| CEMA Class | CEMA Class E - Heavy Duty |
| Weight | 78.0 LB |
| EAN or UPC | 697950823713 |

