- 7 in Roller Diameter
- 25.75 in Roller Length
- 72 in Belt Width
- Steel Material
| Material Internal Use | Carbon Steel |
| Roller Dia. | 7 in |
| Material | Steel |
| Belt Width | 72 in |
| Shaft Dia. | 40 mm |
| Roll Length | 25.75 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Inch/Metric | Inch |
| Shaft Length | 27.5 in |
| Duty | E |
| Weight | 56.0 LB |
| EAN or UPC | 697950823294 |

