- Size 7
- Type E Coupling Element
| Coupling Size | 7 |
| Temperature Range [Min] | -30 °F |
| RPM [Max] | 5250 rpm |
| Outside Dia. | 4.34 in |
| Color | Black |
| Insert Style | Two Piece |
| HP @ RPM | 21 hp @ 1800 rpm |
| Material | EPDM |
| Torque Rating | 725 in lb |
| Temperature Range [Max] | 275 °F |
| Weight | 1.5 LB |
| EAN or UPC | 697950081557 |

