- Size 7 Type E Coupling Element
- Neoprene
| Outside Dia. | 4.34 in |
| Temperature Range [Max] | 275 °F |
| Material | Neoprene |
| RPM [Max] | 5250 rpm |
| Coupling Size | 7 |
| HP @ RPM | 21 hp @ 1800 rpm |
| Torque Rating | 725 in lb |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Insert Style | Two Piece |
| Weight | 1.3 LB |

