- Size 8
- Type E Coupling Element
| Outside Dia. | 5.06 in |
| Temperature Range [Max] | 275 °F |
| HP @ RPM | 32 hp @ 1800 rpm |
| RPM [Max] | 4500 rpm |
| Insert Style | Two Piece |
| Torque Rating | 1135 in lb |
| Temperature Range [Min] | -30 °F |
| Coupling Size | 8 |
| Material | EPDM |
| Color | Black |
| Weight | 2.0 LB |
| EAN or UPC | 697950081571 |

