- 80 Chain Number
- 3 Strands
- 15 Teeth
- Without Hardened Teeth
- B Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ split-taper bushings
| Material Internal Use | Carbon Steel |
| Material | Steel |
| Hub Dia. | 3.79 in |
| Hardened Teeth | 1 |
| Pitch Diameter | 4.81 in |
| Bore Range [Min] | 1 in |
| Construction Internal | Solid |
| Bore Style | Minimum Bore |
| Caliper Diameter | 4.158 in |
| Bushing Bore [Min] | 1 in |
| O.D. | 5.305 in |
| Bushing Bore Size [Max] | 2.5 in |
| Pitch Dia. | 4.81 in |
| Family Name | No. 80 - 1 in Pitch - Triple - Type B & C - Saber Tooth (Hardened) |
| No. of Strands Across | 3 |
| Chain Sprocket Pitch | 1 in |
| Hub Projection | 0.768 in |
| No. of Teeth | 15 |
| Outside Dia. [Min] | 5.305 in |
| Bushing Bore Size [Min] | 1 in |
| Chain Pitch | 1.000 in |
| Series | B |
| Single Strand Tooth Thickness | 0.557 in |
| Bore Type | Finished Bore |
| Chain No. | 80 |
| Width Across Teeth | 2.857 in |
| Outside Dia. | 5.305 in |
| Stock Bore Size | 1 in |
| Pitch Diameter [Min] | 4.81 in |
| Hub Length Thru | 3.068 in |
| Finished Bore Size | 1 in |
| Sprocket Style | B |
| No. of Teeth Rows Strands | 3 |
| Length Through Bore | 3.625 in |
| Inch/Metric | Inch |
| Hub O.D. | 3.953 in |
| Bore Size [Max] | 2.5 in |
| Bore Range [Max] | 2.5 in |
| Chain Sprocket Number | 80 |
| Bore Size [Min] | 1 in |
| Material External Use | Steel |
| Martin No. | 80B15H |
| Weight | 13.08 LB |
| EAN or UPC | 697950022307 |

