Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Hub OD @ Recess
3.48 in
Bore Size [Min]
1 in
Outside Dia.
4.981 in
Bore Type
Bushed
Inch/Metric
Inch
Bushing Bore [Max]
2.625 in
Sprocket Style
C
Hub Recess Depth
0.385 in
Tooth Width
0.557 in
Bushing Bore [Min]
1 in
O.D.
4.981 in
Material External Use
Steel
Keyway
w/Keyway
No. of Teeth
14
Chain Sprocket Pitch
1 in
No. of Strands Across
3
Single Strand Tooth Thickness
0.557 in
Construction Internal
Solid
Keyway Size
0.5 in
No. of Teeth Rows Strands
3
Caliper Diameter
3.869 in
Bushing Bore Size [Max]
2.625 in
Bushing Series
Q2
Chain Sprocket Number
80
Bushing Bore Size [Min]
1 in
Overall Length Less Threads
N/A
Bore Size [Max]
2.625 in
Key Way Size
0.5 in
Hub Dia.
4 1/4 in
Hub Recess Width
3/8 in
Material
Steel
Hub O.D.
4.2 in
Width Across Teeth
2.863 in
Overall Length
5.78125 in
Hardened Teeth
With Hardened Teeth
Chain Pitch
1.000 in
Pitch Diameter
4.494 in
Hub Length
0.89 in
Hub Recessed
1
Outside Dia. [Min]
4.981 in
Hub Projection
0.89 in
Pitch Dia.
4.494 in
Length Through Bore
4.75 in
Material Internal Use
Carbon Steel
Type
C
Chain No.
80-3
Bushing Type
Split Taper
Weight
7.96 LB
EAN or UPC
697950218946
We're here for you
with Service Centers across the country - We have your back