Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Chain Pitch
1.000 in
Caliper Diameter
5.1338 in
Bushing Bore Size [Max]
2.625 in
Bore Size [Min]
1 in
Bushing Bore [Max]
2.625 in
Chain No.
80-3
Bore Type
Bushed
Inch/Metric
Inch
Width Across Teeth
2.863 in
Sprocket Style
A
Overall Length Less Threads
N/A
Outside Dia.
6.271 in
No. of Teeth
18
Key Way Size
0.5 in
Type
B
Overall Length
3.90625 in
Bore Size [Max]
2.625 in
Hub Dia.
4 1/8 in
Hardened Teeth
With Hardened Teeth
Chain Sprocket Number
80
Bushing Type
Split Taper
Keyway
w/Keyway
O.D.
6.271 in
Pitch Dia.
5.759 in
Single Strand Tooth Thickness
0.557 in
Bushing Bore Size [Min]
1 in
Outside Dia. [Min]
6.271 in
Tooth Width
0.557 in
Chain Sprocket Pitch
1 in
Material Internal Use
Carbon Steel
Bushing Series
Q2
Material External Use
Steel
Construction Internal
Solid
No. of Strands Across
3
Bushing Bore [Min]
1 in
Length Through Bore
2.857 in
Keyway Size
0.5 in
Pitch Diameter
5.7588 in
Material
Steel
No. of Teeth Rows Strands
3
Weight
11.96 LB
EAN or UPC
697950218984
We're here for you
with Service Centers across the country - We have your back