Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Material Internal Use
Carbon Steel
Outside Dia. [Min]
6.914 in
Bore Size [Max]
3.75 in
Keyway
w/Keyway
Chain Sprocket Pitch
1 in
Width Across Teeth
2.863 in
Single Strand Tooth Thickness
0.557 in
Bore Type
Bushed
Bushing Bore [Min]
1.125 in
Bushing Bore [Max]
3.75 in
No. of Teeth
20
Pitch Dia.
6.393 in
Hub Dia.
5 3/8 in
Material
Steel
No. of Strands Across
3
Inch/Metric
Inch
Chain No.
80-3
Sprocket Style
A
Overall Length
4.03125 in
Chain Pitch
1.000 in
Bore Size [Min]
1.125 in
Chain Sprocket Number
80
Construction Internal
Solid
Bushing Bore Size [Max]
3.75 in
Key Way Size
0.75 in
No. of Teeth Rows Strands
3
Hardened Teeth
With Hardened Teeth
Type
B
Bushing Bore Size [Min]
1.125 in
Pitch Diameter
6.3925 in
Overall Length Less Threads
N/A
Outside Dia.
6.914 in
Tooth Width
0.557 in
Caliper Diameter
5.7675 in
Keyway Size
0.75 in
Bushing Type
Split Taper
Material External Use
Steel
Bushing Series
R1
O.D.
6.914 in
Length Through Bore
2.857 in
Weight
11.46 LB
EAN or UPC
697950219004
We're here for you
with Service Centers across the country - We have your back