Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Key Way Size
0.75 in
Outside Dia. [Min]
7.876 in
No. of Teeth
23
Outside Dia.
7.876 in
Pitch Diameter
7.3439 in
Type
B
Tooth Width
0.557 in
Bushing Bore Size [Min]
1.125 in
Material External Use
Steel
Width Across Teeth
2.863 in
Bushing Bore [Max]
3.75 in
Keyway
w/Keyway
Construction Internal
Solid
Chain No.
80-3
Chain Sprocket Pitch
1 in
O.D.
7.876 in
Keyway Size
0.75 in
Inch/Metric
Inch
Chain Sprocket Number
80
Chain Pitch
1.000 in
Material
Steel
Hardened Teeth
With Hardened Teeth
Bore Size [Max]
3.75 in
Bore Size [Min]
1.125 in
Overall Length
3.15625 in
Length Through Bore
2.857 in
No. of Teeth Rows Strands
3
Sprocket Style
A
No. of Strands Across
3
Caliper Diameter
6.7018 in
Bushing Bore Size [Max]
3.75 in
Single Strand Tooth Thickness
0.557 in
Hub Dia.
5 3/8 in
Bushing Series
R1
Overall Length Less Threads
N/A
Bushing Bore [Min]
1.125 in
Pitch Dia.
7.344 in
Bushing Type
Split Taper
Bore Type
Bushed
Material Internal Use
Carbon Steel
Weight
16.18 LB
EAN or UPC
697950219035
We're here for you
with Service Centers across the country - We have your back