- Size 8 Type E Coupling Element
- Neoprene
| Material | Neoprene |
| Color | Black |
| Insert Style | Two Piece |
| HP @ RPM | 32 hp @ 1800 rpm |
| Outside Dia. | 5.06 in |
| RPM [Max] | 4500 rpm |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 275 °F |
| Coupling Size | 8 |
| Torque Rating | 1135 in lb |
| Weight | 1.7 LB |

