- Size 9
- Type E Coupling Element
| RPM [Max] | 3750 rpm |
| Temperature Range [Min] | -30 °F |
| Outside Dia. | 6 in |
| Coupling Size | 9 |
| Color | Black |
| Material | EPDM |
| Torque Rating | 1800 in lb |
| Temperature Range [Max] | 275 °F |
| HP @ RPM | 51 hp @ 1800 rpm |
| Insert Style | Two Piece |
| Weight | 2.0 LB |
| EAN or UPC | 697950081595 |

